This product requires certification to purchase.

1/2 in. Threaded Round Head Plug

1/2 in. Threaded Round Head Plug

  • Fast #
  • Part #FSTSRHRPDM
  • Item #7332020
  • Manufacturer Part #46800506
5 out of 5 Customer Rating

1/2 in. Threaded Round Head Plug

  • Fast #
  • Part #FSTSRHRPDM
  • Item #7332020
  • Manufacturer Part #46800506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Plug
Head Style
Round Head
Material
Forged Steel
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.11
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172633537