1/2 in. Threaded 3000# Domestic 304 Stainless Steel Coupling
1/2 in. Threaded 3000# Domestic 304 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8716-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Exceptionally corrosion resistant and provides high strength at high temperatures
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling, Straight
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Pressure Class:
- 3000#