This product requires certification to purchase.

1/2 in. Threaded 3000# Forged Carbon Steel Lateral

1/2 in. Threaded 3000# Forged Carbon Steel Lateral

  • Fast #
  • Part #FSTLD
  • Item #273557
  • Manufacturer Part #5.020505
5 out of 5 Customer Rating

1/2 in. Threaded 3000# Forged Carbon Steel Lateral

  • Fast #
  • Part #FSTLD
  • Item #273557
  • Manufacturer Part #5.020505
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Lateral, Straight
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172736061