This product requires certification to purchase.

1/2 in. Weld 150# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

1/2 in. Weld 150# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #DRFWNFXHBD
  • Item #422914
  • Manufacturer Part #105122002000
4.1 out of 5 Customer Rating

1/2 in. Weld 150# Domestic Extra Heavy Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #DRFWNFXHBD
  • Item #422914
  • Manufacturer Part #105122002000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space
  • Product may differ from the image
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
150#
Weight
2 lb
Characteristics & Features
Clean Bagged
No
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face
Material
Forged Steel
Warranty & Product Information
ASME
ASME B16.5, ASME SA-105
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
UL Listed
No