This product requires certification to purchase.

1/2 in. XH WPB Tee Buttweld Carbon Steel

1/2 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWXTD
  • Item #265096
  • Manufacturer Part #051002000
4.7 out of 5 Customer Rating

1/2 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWXTD
  • Item #265096
  • Manufacturer Part #051002000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Smooth forged fittings simplify insulation and take up less space
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee, Straight
Material
Carbon Steel
Schedule Class
Extra Heavy
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A-234
Origin
Domestic