This product requires certification to purchase.

1/2 x 1/4 in. S40 304L Stainless Steel Concentric Swage Nipple Threaded

1/2 x 1/4 in. S40 304L Stainless Steel Concentric Swage Nipple Threaded

  • Fast #
  • Part #DS44LCSNTBEDB
  • Item #4443185
  • Manufacturer Part #DS44LCSNTBEDB
5 out of 5 Customer Rating

1/2 x 1/4 in. S40 304L Stainless Steel Concentric Swage Nipple Threaded

  • Fast #
  • Part #DS44LCSNTBEDB
  • Item #4443185
  • Manufacturer Part #DS44LCSNTBEDB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Length
2-3/4 in
Characteristics & Features
Fitting Type
Swage, Concentric, Reducing
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312
Origin
Domestic