This product requires certification to purchase.

1/2 x 1/2 x 3/8 in. Threaded 300# Black Malleable Iron Reducing Tee

1/2 x 1/2 x 3/8 in. Threaded 300# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #B300TDDC
  • Item #298254
  • Manufacturer Part #0310519400
3.9 out of 5 Customer Rating

1/2 x 1/2 x 3/8 in. Threaded 300# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #B300TDDC
  • Item #298254
  • Manufacturer Part #0310519400
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
3/8 in
Fitting Sizes
1/2 in x 1/2 in x 3/8 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Tee
Material
Malleable Iron
Schedule Class
80
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UPC
690291027307