This product requires certification to purchase.

1/2 x 1/4 in. 90 Degree Bronze Reducing Elbow

1/2 x 1/4 in. 90 Degree Bronze Reducing Elbow

  • Fast #
  • Part #IBRLF9DB
  • Item #7298320
  • Manufacturer Part #B-RL0301LF
4.8 out of 5 Customer Rating

1/2 x 1/4 in. 90 Degree Bronze Reducing Elbow

  • Fast #
  • Part #IBRLF9DB
  • Item #7298320
  • Manufacturer Part #B-RL0301LF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Lead free brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Characteristics & Features
Fitting Type
Elbow, Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM
ASTM B-584 C89833
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global