1/2 x 1/4 in. Copper 90° Long Turn Elbow (5/8 x 3/8 in. OD)
1/2 x 1/4 in. Copper 90° Long Turn Elbow (5/8 x 3/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 1000 Pallet: 32000-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Lead-free
- Dezincification resistant
- ASTM B75 alloy C12200
- NSF/ANSI/CAN-61 and 372
- Material and workmanship per ASME B16.22
- Material, workmanship and dimensions per MSS SP-104
- NFPA 99 health care facilities gas and vacuum systems and the compressed gas association, pamphlet G4.1 (medical gas)
- UL 207 recognized to 700 psi
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Long Turn Elbow
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 039923316806