This product requires certification to purchase.

1/2 x 1/4 in. Copper 90° Elbow (5/8 x 3/8 in. OD)

1/2 x 1/4 in. Copper 90° Elbow (5/8 x 3/8 in. OD)

  • Fast #
  • Part #C9DB
  • Item #24379
  • Manufacturer Part #10031276
4.6 out of 5 Customer Rating

1/2 x 1/4 in. Copper 90° Elbow (5/8 x 3/8 in. OD)

  • Fast #
  • Part #C9DB
  • Item #24379
  • Manufacturer Part #10031276
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 24000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Outside
5/8 x 3/8 in
Elbow Degree
90°
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.22
ASME
ASME B16.22
ASTM
ASTM B-280, ASTM B-75 Alloy C12200, ASTM B-88
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
683264312760