This product requires certification to purchase.

1/2 x 1/8 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

1/2 x 1/8 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #GRCDA
  • Item #21111
  • Manufacturer Part #0311085807
3.7 out of 5 Customer Rating

1/2 x 1/8 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #GRCDA
  • Item #21111
  • Manufacturer Part #0311085807
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 11850
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/8 in
Fitting Sizes
1/2 in x 1/8 in
Pressure Class
150#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Galvanized
Fitting Type
Coupling, Reducing
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
150
Temperature Range
-40 to 230 Deg F
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.3, ASME B16.39
ASTM
ASTM A-536 Grade 65-45-12
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
690291348617