This product requires certification to purchase.

1/2 x 1 in. FNPT 90 Degree Brass Reducing Elbow

1/2 x 1 in. FNPT 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #IBRLF9KG
  • Item #7899601
  • Manufacturer Part #XNL101-3216
4.7 out of 5 Customer Rating

1/2 x 1 in. FNPT 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #IBRLF9KG
  • Item #7899601
  • Manufacturer Part #XNL101-3216
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Pressure Class
125#
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Reducing
Material
Brass
Schedule Class
SDR 40, Standard
Electrical & Operational Information
Temperature Range
-20 to 400 Deg F
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B-16.15, ANSI B-16.14, ANSI B-16.18
ASME
ASME B1.20.1, ASME B-16.15, ASME B-16.14, ASME B-16.18
ASTM
ASTM 584-06A
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
671404158781