This product requires certification to purchase.

1/2 X 3/8 X 1/2 Galvanized MI 150# Tee

1/2 X 3/8 X 1/2 Galvanized MI 150# Tee

  • Fast #
  • Part #GTDCD
  • Item #16021
  • Manufacturer Part #5210403044
4.1 out of 5 Customer Rating

1/2 X 3/8 X 1/2 Galvanized MI 150# Tee

  • Fast #
  • Part #GTDCD
  • Item #16021
  • Manufacturer Part #5210403044
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20 Pallet: 3540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Class 150 malleable iron reducing 45° lateral fitting
  • Manufactured and tested to ASC's strict quality standards
  • Conforms to ASME B16.3; unions conform to ASME B16.39
  • All elbows and tees 3/8" and larger are 100% gas tested at minimum 100 PSI
  • Available in black painted finish for interior dry installations
  • 45° lateral branch with reduced outlet
  • Reducing lateral eliminates need for separate reducer
  • Consistent dimensional quality for reliable flanged connections
  • Suitable for fire protection, water, and general piping applications
  • Broadest size range available in the industry from ASC Engineered Solutions
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 3/8 in x 1/2 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Material
Malleable Iron
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.3:ASME B1.20.1
ASTM
Yes
Origin
Domestic
Type
GTDCD
UPC
690291029318