This product requires certification to purchase.

1/2 x 4 in. MNPT Brass Nipple

1/2 x 4 in. MNPT Brass Nipple

  • Fast #
  • Part #GBRXNDP
  • Item #1821540
  • Manufacturer Part #2208-400
3.8 out of 5 Customer Rating

1/2 x 4 in. MNPT Brass Nipple

  • Fast #
  • Part #GBRXNDP
  • Item #1821540
  • Manufacturer Part #2208-400
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
4 in
Pressure Class
250#
Pressure - Maximum
250 psi
Characteristics & Features
Fitting Type
Straight, Nipple
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM B687
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
671404011208