This product requires certification to purchase.

1/2 x 5-1/2 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends

1/2 x 5-1/2 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS46SNDT
  • Item #4705092
  • Manufacturer Part #6208-550
3.4 out of 5 Customer Rating

1/2 x 5-1/2 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS46SNDT
  • Item #4705092
  • Manufacturer Part #6208-550
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
5-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Seamless
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
UPC
671404042028