This product requires certification to purchase.

1/4 in. 3000# A105 SW 45 Elbow Forged Steel Socket Weld

1/4 in. 3000# A105 SW 45 Elbow Forged Steel Socket Weld

  • Fast #
  • Part #FSS4B
  • Item #36112
  • Manufacturer Part #5.050202
4.4 out of 5 Customer Rating

1/4 in. 3000# A105 SW 45 Elbow Forged Steel Socket Weld

  • Fast #
  • Part #FSS4B
  • Item #36112
  • Manufacturer Part #5.050202
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Straight
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASME
ASME B16.11
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172111677