1/4 in. Plastic, Rubber Full Port FNPT Ball Valve
1/4 in. Plastic, Rubber Full Port FNPT Ball Valve
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 2-4/5 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, PVC
- Maximum Temperature:
- 120
- Minimum Temperature:
- -30
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 30 Up to 120 Deg F
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve