This product requires certification to purchase.

1/4 X 1/8 Galvanized MI 150# 90 Elbow

1/4 X 1/8 Galvanized MI 150# 90 Elbow

  • Fast #
  • Part #G9BA
  • Item #39212
  • Manufacturer Part #0311006803
5 out of 5 Customer Rating

1/4 X 1/8 Galvanized MI 150# 90 Elbow

  • Fast #
  • Part #G9BA
  • Item #39212
  • Manufacturer Part #0311006803
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100 Pallet: 17700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Malleable iron construction for strength and durability
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Elbow
Material
Malleable Iron
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B-16.3, ASME B-1.20.1
ASTM
Yes
Origin
Domestic
Type
G9BA
UPC
690291358227