This product requires certification to purchase.

1/4 x 1/8 in. Copper 90° Elbow (3/8 x 1/4 in. OD)

1/4 x 1/8 in. Copper 90° Elbow (3/8 x 1/4 in. OD)

  • Fast #
  • Part #C9BA
  • Item #200740
  • Manufacturer Part #10031264
4.2 out of 5 Customer Rating

1/4 x 1/8 in. Copper 90° Elbow (3/8 x 1/4 in. OD)

  • Fast #
  • Part #C9BA
  • Item #200740
  • Manufacturer Part #10031264
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • A revolutionary product for dynamic results
  • A perfect fit
  • Heat free, worry free
  • Less hassle, less time
  • Fewer accessories
  • No mess, no waiting
  • Optimal performance
  • Guaranteed
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
3/8 x 1/4 in
Elbow Degree
90°
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Origin
Domestic
UPC
683264312647