1/4 x 1-1/2 in. NPT Schedule 40 Seamless Galvanized Carbon Steel Nipple
1/4 x 1-1/2 in. NPT Schedule 40 Seamless Galvanized Carbon Steel Nipple
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106, ASTM A-53 Type F, ASTM A-53 Type E Grade B, ASTM A-106 Grade B, ASTM A-53 Type S Grade B, ASTM A-333 Grade 6, ASTM A-312 Type 304, ASTM A-312 Type 304L, ASTM A-312 Type 316, ASTM A-312 Type 316L
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 0.08 in