This product requires certification to purchase.

1/4 x 2 in. Schedule 40 Domestic 316L Stainless Steel Nipple

You last purchased this on
 

1/4 x 2 in. Schedule 40 Domestic 316L Stainless Steel Nipple

  • Fast #
  • Part #DS46LNBKE
  • Item #4284470
5 out of 5 Customer Rating
You last purchased this on
 

1/4 x 2 in. Schedule 40 Domestic 316L Stainless Steel Nipple

  • Fast #
  • Part #DS46LNBKE
  • Item #4284470
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Nipple, Straight
Length:
2 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Schedule Class:
40