This product requires certification to purchase.

1/4 x 3/8 in. x 30 ft. Mini-Split Line Set

You last purchased this on
 

1/4 x 3/8 in. x 30 ft. Mini-Split Line Set

  • Fast #
  • Part #L40680300B6T144162
  • Item #7681846
  • Manufacturer Part #40680300B6T144162
4.7 out of 5 Customer Rating
You last purchased this on
 

1/4 x 3/8 in. x 30 ft. Mini-Split Line Set

  • Fast #
  • Part #L40680300B6T144162
  • Item #7681846
  • Manufacturer Part #40680300B6T144162
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
1/2 in
Length:
30 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Suction Line (OD):
3/8 in