This product requires certification to purchase.

1/4 x 4 in. NPT Welded Extra Heavy Schedule 80 Global Galvanized Carbon Steel Nipple

1/4 x 4 in. NPT Welded Extra Heavy Schedule 80 Global Galvanized Carbon Steel Nipple

  • Fast #
  • Part #IGXNBP
  • Item #4008991
  • Manufacturer Part #4309016016
4.8 out of 5 Customer Rating
Brand image

1/4 x 4 in. NPT Welded Extra Heavy Schedule 80 Global Galvanized Carbon Steel Nipple

  • Fast #
  • Part #IGXNBP
  • Item #4008991
  • Manufacturer Part #4309016016
4.8 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
4 in
Wall Thickness
0.088 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Nipple, Welded
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
ANSI
ANSI 61-4
ASME
ASME B1.20.1
ASTM
ASTM A-53, ASTM A-733
FM Approved
No
IAPMO Listed
No
ISO
ISO 14001, ISO 9001:2008
NSF
NSF 61-4
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
092201320278