This product requires certification to purchase.

1/8 in. 3000# A105 SW Coupling Forged Steel

1/8 in. 3000# A105 SW Coupling Forged Steel

  • Fast #
  • Part #FSSCA
  • Item #25722
  • Manufacturer Part #5.050701
3.9 out of 5 Customer Rating

1/8 in. 3000# A105 SW Coupling Forged Steel

  • Fast #
  • Part #FSSCA
  • Item #25722
  • Manufacturer Part #5.050701
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Length
1-1/40 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Straight
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASME
ASME B16.11
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No