This product requires certification to purchase.

1/8 in. Adapter

1/8 in. Adapter

  • Fast #
  • Part #TD3747
  • Item #1327631
  • Manufacturer Part #D3747
5 out of 5 Customer Rating
Brand image

1/8 in. Adapter

  • Fast #
  • Part #TD3747
  • Item #1327631
  • Manufacturer Part #D3747
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1/8" diameter probe to obtain pressure readings from a test plug
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Diameter
1/8 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fits Pipe Size
2-31/50 in - 3-1/4 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Material
Brass, Stainless Steel
Tool Type
Adapter
Electrical & Operational Information
Maximum Temperature
350
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications