This product requires certification to purchase.

1/8 in. Threaded 3000# 316L Stainless Steel Union

1/8 in. Threaded 3000# 316L Stainless Steel Union

  • Fast #
  • Part #IS6L3TUA
  • Item #3811745
  • Manufacturer Part #3687D-02
5 out of 5 Customer Rating

1/8 in. Threaded 3000# 316L Stainless Steel Union

  • Fast #
  • Part #IS6L3TUA
  • Item #3811745
  • Manufacturer Part #3687D-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Union
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No