This product requires certification to purchase.

1/8 x 1 in. Threaded Black Carbon Steel Nipple

1/8 x 1 in. Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #BNAG
  • Item #208142
  • Manufacturer Part #0330000308
5 out of 5 Customer Rating

1/8 x 1 in. Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #BNAG
  • Item #208142
  • Manufacturer Part #0330000308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Manufacturer may vary by location
  • All nipples are manufactured from new, mill-tested pipe
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Length
1 in
Characteristics & Features
Coating
Black
Fitting Type
Welded
Material
Carbon Steel
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A53
Origin
Domestic
UPC
690291987762