This product requires certification to purchase.

1/8 X 2-1/2 Galvanized Extra Heavy Seamless A106 Nipple

1/8 X 2-1/2 Galvanized Extra Heavy Seamless A106 Nipple

  • Fast #
  • Part #GXSNAL
  • Item #208001
  • Manufacturer Part #A817-01-024-05
5 out of 5 Customer Rating

1/8 X 2-1/2 Galvanized Extra Heavy Seamless A106 Nipple

  • Fast #
  • Part #GXSNAL
  • Item #208001
  • Manufacturer Part #A817-01-024-05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Length
2-1/2 in
Characteristics & Features
Coating
Galvanized
Warranty & Product Information
Origin
Domestic
Type
GXSNAL
UPC
782172159082