This product requires certification to purchase.

1-1/2 DWV WROT Copper X Slip Joint P Trap L/ Cleanout

1-1/2 DWV WROT Copper X Slip Joint P Trap L/ Cleanout

  • Fast #
  • Part #CWDWVCSJPTJ
  • Item #4523067
  • Manufacturer Part #A 15654
3.4 out of 5 Customer Rating

1-1/2 DWV WROT Copper X Slip Joint P Trap L/ Cleanout

  • Fast #
  • Part #CWDWVCSJPTJ
  • Item #4523067
  • Manufacturer Part #A 15654
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use in non-pressurized drain, waste and vent sanitary systems
  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Length
4.6 in
Characteristics & Features
Cleanout
Yes
Color Finish Category
Brass Tones
Color Finish Name
Brass
Connection Type
Slip-Joint
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Trap Material
Cast Brass
Warranty & Product Information
ASME
ASME B16.23, ASME B16.29
NSF Certified
Yes
Type
CWDWVCSJPTJ
UPC
685768244424