This product requires certification to purchase.

1-1/2 in. Copper 90° Elbow (Ftg x Ftg)

1-1/2 in. Copper 90° Elbow (Ftg x Ftg)

  • Fast #
  • Part #CFF9J
  • Item #292720
  • Manufacturer Part #9060700
4.1 out of 5 Customer Rating

1-1/2 in. Copper 90° Elbow (Ftg x Ftg)

  • Fast #
  • Part #CFF9J
  • Item #292720
  • Manufacturer Part #9060700
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 2000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Made in the USA
  • Wrot copper
  • NSF approved
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Male Sweat
End Connection 2
Male Sweat
End Connections
Male Sweat
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
039923314802