This product requires certification to purchase.

1-1/2 in. NPS 250# Black Cast Iron 45 Degree Elbow

1-1/2 in. NPS 250# Black Cast Iron 45 Degree Elbow

  • Fast #
  • Part #BCIX4J
  • Item #265314
  • Manufacturer Part #0300504800
4 out of 5 Customer Rating

1-1/2 in. NPS 250# Black Cast Iron 45 Degree Elbow

  • Fast #
  • Part #BCIX4J
  • Item #265314
  • Manufacturer Part #0300504800
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 549
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure Class
250#
Characteristics & Features
Coating
Black
Fitting Type
Straight
Material
Cast Iron
Warranty & Product Information
Origin
Domestic
UPC
690291016950