1-1/2 in. Plastic Union Socket Weld x Union Threaded Ball Check Valve
1-1/2 in. Plastic Union Socket Weld x Union Threaded Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in PVC, CPVC and PP
- For horizontal or vertical installation
- 1/2" to 6" are sure block design
- Square cut seat for positive sealing
- Seats with minimum back pressure
- 1/4" and 3/8" are trim check design
- NSF / ANSI 61 and NSF / ANSI 372 listed
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Flow Rate:
- 40 gpm
- Height:
- 4 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 6-3/4 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 190
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 3000 psi
- Pressure Class:
- 235#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 610377167024
- Valve Body Material:
- CPVC
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- FKM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 2 lb