1-1/2 in. Socket Weld 150# Standard Raised Face Domestic 304L Stainless Steel Flange
1-1/2 in. Socket Weld 150# Standard Raised Face Domestic 304L Stainless Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 600-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Flanged, Socket Weld
- End Connection 2:
- Flanged, Socket Weld
- End Connections:
- Flanged;Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Flange
- Flange Type:
- Raised Face
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- UL Listed:
- No