This product requires certification to purchase.

1-1/2 in. Threaded Round Head Plug

1-1/2 in. Threaded Round Head Plug

  • Fast #
  • Part #FSTSRHRPJM
  • Item #7332016
  • Manufacturer Part #46801506
4.9 out of 5 Customer Rating

1-1/2 in. Threaded Round Head Plug

  • Fast #
  • Part #FSTSRHRPJM
  • Item #7332016
  • Manufacturer Part #46801506
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Plug
Head Style
Round Head
Material
Forged Steel
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.11
ASTM
ASTM A-105
Origin
Domestic
UPC
782172633575