This product requires certification to purchase.

1-1/2 in. Threaded 300# Black Malleable Iron Coupling

1-1/2 in. Threaded 300# Black Malleable Iron Coupling

  • Fast #
  • Part #IB300CJ
  • Item #3254364
  • Manufacturer Part #MN-MBXCP07
3.4 out of 5 Customer Rating

1-1/2 in. Threaded 300# Black Malleable Iron Coupling

  • Fast #
  • Part #IB300CJ
  • Item #3254364
  • Manufacturer Part #MN-MBXCP07
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Fitting Type
Coupling
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.14
ASTM
ASTM A-153
Origin
Global
UPC
082647130609