This product requires certification to purchase.

1-1/2 in. X1-1/4 PVC MALE TRAP W/ PLAS

1-1/2 in. X1-1/4 PVC MALE TRAP W/ PLAS

  • Fast #
  • Part #PDWVMSTAPNJH
  • Item #10245752
  • Manufacturer Part #PVC 00103W 0600
5 out of 5 Customer Rating

1-1/2 in. X1-1/4 PVC MALE TRAP W/ PLAS

  • Fast #
  • Part #PDWVMSTAPNJH
  • Item #10245752
  • Manufacturer Part #PVC 00103W 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 6000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For non-pressure drain, waste, and vent systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Slip-Joint
End Connections
Spigot x Slip-Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Trap Adapter
Material
Plastic
Material Type
PVC
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Residential, Commercial
ASTM
Yes
Origin
Domestic
Type
PDWVMSTAPNJH
UPC
611942132829