This product requires certification to purchase.

1-1/2 x 1/4 in. Threaded 125# Galvanized Cast Iron Bushing

1-1/2 x 1/4 in. Threaded 125# Galvanized Cast Iron Bushing

  • Fast #
  • Part #GCIBJB
  • Item #87824
  • Manufacturer Part #0319907606
5 out of 5 Customer Rating

1-1/2 x 1/4 in. Threaded 125# Galvanized Cast Iron Bushing

  • Fast #
  • Part #GCIBJB
  • Item #87824
  • Manufacturer Part #0319907606
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 2400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Coating: Galvanized
  • Domestic
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1-1/2 in x 1/4 in
Pressure Class
125#
Characteristics & Features
Coating
Galvanized
Fitting Type
Bushing
Material
Cast Iron
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.4
ASTM
ASTM A-126, ASTM A-153
Origin
Domestic
UPC
690291038280