This product requires certification to purchase.

1-1/2 x 1-1/2 x 3/4 in. 3000# FS SW Tee Forged Steel A105N Socket Weld

1-1/2 x 1-1/2 x 3/4 in. 3000# FS SW Tee Forged Steel A105N Socket Weld

  • Fast #
  • Part #IFSSTJJF
  • Item #4008791
  • Manufacturer Part #12401426G
5 out of 5 Customer Rating

1-1/2 x 1-1/2 x 3/4 in. 3000# FS SW Tee Forged Steel A105N Socket Weld

  • Fast #
  • Part #IFSSTJJF
  • Item #4008791
  • Manufacturer Part #12401426G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 3/4 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Tee
Material
Forged Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No