This product requires certification to purchase.

1-1/2 X 1-1/4 Stainless Steel 316 L 3000# Socket Tee

1-1/2 X 1-1/4 Stainless Steel 316 L 3000# Socket Tee

  • Fast #
  • Part #IS6L3STJJH
  • Item #276903
  • Manufacturer Part #IS6L3STJJH
3.6 out of 5 Customer Rating

1-1/2 X 1-1/4 Stainless Steel 316 L 3000# Socket Tee

  • Fast #
  • Part #IS6L3STJJH
  • Item #276903
  • Manufacturer Part #IS6L3STJJH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Characteristics & Features
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global
Type
IS6L3STJJH