This product requires certification to purchase.

1-1/2 x 1-1/4 x 1 in. Socket CPVC SDR 40 Reducing Tee

1-1/2 x 1-1/4 x 1 in. Socket CPVC SDR 40 Reducing Tee

  • Fast #
  • Part #S4101202
  • Item #7113555
  • Manufacturer Part #4101-202
3.4 out of 5 Customer Rating

1-1/2 x 1-1/4 x 1 in. Socket CPVC SDR 40 Reducing Tee

  • Fast #
  • Part #S4101202
  • Item #7113555
  • Manufacturer Part #4101-202
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1-1/4 in x 1 in
Pressure - Maximum
100 psi
Characteristics & Features
Color Finish Name
Tan
Fitting Type
Tee
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM D-2846, ASTM D-1784, ASTM F-441
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
054211744659