1-1/2 x 1 in. Plain End Schedule 160 Black Carbon Steel Concentric Reducer Swage Nipple
1-1/2 x 1 in. Plain End Schedule 160 Black Carbon Steel Concentric Reducer Swage Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Concentric Reducer, Nipple, Reducer, Swage
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 160
- UL Listed:
- No