This product requires certification to purchase.

1-1/2 x 3/4 in. Threaded Carbon Steel Concentric Nipple

1-1/2 x 3/4 in. Threaded Carbon Steel Concentric Nipple

  • Fast #
  • Part #G160TXTCSNJF
  • Item #1245762
  • Manufacturer Part #1921JBA2
3.4 out of 5 Customer Rating

1-1/2 x 3/4 in. Threaded Carbon Steel Concentric Nipple

  • Fast #
  • Part #G160TXTCSNJF
  • Item #1245762
  • Manufacturer Part #1921JBA2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in
Length
4-1/2 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Swage, Concentric, Reducing
Material
Carbon Steel
Schedule Class
160
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A234
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-95
NSF Certified
No
Origin
Domestic
UL Listed
No