This product requires certification to purchase.

1-1/2 x 7 in. MNPT Seamless Brass Nipple

1-1/2 x 7 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #GBRNJW
  • Item #396460
  • Manufacturer Part #2124-700
4.7 out of 5 Customer Rating

1-1/2 x 7 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #GBRNJW
  • Item #396460
  • Manufacturer Part #2124-700
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Length
7 in
Characteristics & Features
Material
Red Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME B1.20.1, ASME B16.15
ASTM
ASTM B43, ASTM B687
Lead Law Compliant
Yes
NSF
NSF 61
Origin
Global
UPC
671404114695