This product requires certification to purchase.

1-1/4 in. Copper 90° Elbow (Ftg x Ftg)

1-1/4 in. Copper 90° Elbow (Ftg x Ftg)

  • Fast #
  • Part #CFF9H
  • Item #379283
  • Manufacturer Part #W 02684
5 out of 5 Customer Rating

1-1/4 in. Copper 90° Elbow (Ftg x Ftg)

  • Fast #
  • Part #CFF9H
  • Item #379283
  • Manufacturer Part #W 02684
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 2000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Lead-free
  • Dezincification resistant
  • ASTM B75 alloy C12200
  • NSF/ANSI/CAN-61 and 372
  • Material and workmanship per ASME B16.22
  • Material, workmanship and dimensions per MSS SP-104
  • NFPA 99 health care facilities gas and vacuum systems and the compressed gas association, pamphlet G4.1 (medical gas)
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Male Sweat
End Connection 2
Male Sweat
End Connections
Male Sweat
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.22
ASTM
ASTM B-75 Alloy C12200
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
685768212560