This product requires certification to purchase.

1-1/4 in. CPVC Schedule 80 45° Threaded Elbow

1-1/4 in. CPVC Schedule 80 45° Threaded Elbow

  • Fast #
  • Part #CP80T4H
  • Item #88391
  • Manufacturer Part #9819-012
5 out of 5 Customer Rating

1-1/4 in. CPVC Schedule 80 45° Threaded Elbow

  • Fast #
  • Part #CP80T4H
  • Item #88391
  • Manufacturer Part #9819-012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
  • Light Fixture Adaptable
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure - Maximum
2000 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Chemical, Waterworks, Semiconductor, Pharmaceutical
ASTM
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
FM Approved
No
NSF Certified
Yes
Origin
Global
Type
CP80T4H
UL Listed
No
UPC
622454591813