This product requires certification to purchase.

1-1/4 in. FNPT 150# Galvanized Malleable Iron 45 Degree Wye

1-1/4 in. FNPT 150# Galvanized Malleable Iron 45 Degree Wye

  • Fast #
  • Part #GYH
  • Item #407789
  • Manufacturer Part #0311067201
5 out of 5 Customer Rating

1-1/4 in. FNPT 150# Galvanized Malleable Iron 45 Degree Wye

  • Fast #
  • Part #GYH
  • Item #407789
  • Manufacturer Part #0311067201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 648
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
150#
Pressure - Maximum
1500 psi
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight
Material
Malleable Iron
Warranty & Product Information
Origin
Domestic
UPC
690291030512