This product requires certification to purchase.

1-1/4 in. FNPT 45 Degree Brass Elbow

1-1/4 in. FNPT 45 Degree Brass Elbow

  • Fast #
  • Part #BRLF4H
  • Item #3879800
  • Manufacturer Part #NL102-20
5 out of 5 Customer Rating

1-1/4 in. FNPT 45 Degree Brass Elbow

  • Fast #
  • Part #BRLF4H
  • Item #3879800
  • Manufacturer Part #NL102-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
125#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Elbow
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
Temperature Range
-20 to 400 deg F
Warranty & Product Information
ANSI
ANSI B-1.20.1, ANSI B-15.15, ANSI B-16.14, ANSI B-16.18
ASME
ASME B-1.20.1, ASME B-15.15, ASME B-16.14, ASME B-16.18
ASTM
ASTM B-584-06A
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic
UPC
671404124953