This product requires certification to purchase.

1-1/4 in. FNPT Brass Union

1-1/4 in. FNPT Brass Union

  • Fast #
  • Part #IBR250UH
  • Item #1335614
  • Manufacturer Part #X190-20
5 out of 5 Customer Rating

1-1/4 in. FNPT Brass Union

  • Fast #
  • Part #IBR250UH
  • Item #1335614
  • Manufacturer Part #X190-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
2-69/100 in
Pressure Class
250#
Pressure - Maximum
400 psi
Characteristics & Features
Fitting Type
Straight, Union
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
400
Temperature Range
-20 to 400 Deg F
Warranty & Product Information
ANSI
ANSI B-1.20.1, ANSI B-16.15
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Global
Type
IBR250UH
UPC
671404084189