This product requires certification to purchase.

1-1/4 in. STD WPB 45 Elbow Buttweld Carbon Steel

1-1/4 in. STD WPB 45 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #DW4H
  • Item #3843
  • Manufacturer Part #020011000
3.1 out of 5 Customer Rating

1-1/4 in. STD WPB 45 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #DW4H
  • Item #3843
  • Manufacturer Part #020011000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Long Radius, Elbow
Material
Carbon Steel
Schedule Class
40 Standard
Electrical & Operational Information
Maximum Temperature
650
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A-234 WPB
Origin
Domestic