This product requires certification to purchase.

1-1/4 in. Threaded 1000# 304L Stainless Steel Union

1-1/4 in. Threaded 1000# 304L Stainless Steel Union

  • Fast #
  • Part #IS4BSTU1MSP114H
  • Item #1314333
  • Manufacturer Part #487B-20
3.5 out of 5 Customer Rating

1-1/4 in. Threaded 1000# 304L Stainless Steel Union

  • Fast #
  • Part #IS4BSTU1MSP114H
  • Item #1314333
  • Manufacturer Part #487B-20
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 22 Pallet: 1496
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
1000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
671404035495